Beli pinch off plier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Pinch Off Plier
    Mulai

    Rp629.900

    TRUSCO Pinch Off Plier
    Deskripsi:
    -The body uses chromium molybdenum steel, and it is tough and durability by full quenching.-Use for temporarily stopping gas flow for pinch off.-For pipe tube end collapse work of copper tube.-For hose closure work.
    atribut:
    • Total Length: 180mm
    • Maximum Opening: 13mm
    • Purpose of Use: For tube end collapse work of copper tubes. For hose closure work.
  2. LOBSTER(LOBTEX) Locking Pliers (Tang Buaya)
    39%
    Mulai

    Rp529.900

    LOBSTER(LOBTEX) Locking Pliers (Tang Buaya)
    Deskripsi:
    -Optimum for closure work of copper tubes of air conditioner and refrigerator/hoses of automobile.-Use for temporarily stopping gas flow for pinch off.
    atribut:
    • Total Length: 185mm
    • Copper Tube Size Max: 1/2inch
    • Minimum: 3/16 Inch
  3. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
  4. HASSTON SUPER Tang Segel Stainless
    Mulai

    Rp159.900

    HASSTON SUPER Tang Segel Stainless
    atribut:
    • Size (mm): Ø 10-11
  5. TRUSCO Pinch Off Plier
    Mulai

    Rp839.900

    TRUSCO Pinch Off Plier
    Deskripsi:
    -The body uses chromium molybdenum steel, and it is tough and durability by full quenching.-Optimum for pinching and locking work of hose in narrow place.
    atribut:
    • Opening: 100mm
    • Total Length: 285mm
  6. Wipro Tang Segel
    Mulai

    Rp189.900

  7. JTC Hose Pinch-Off Tool
    Mulai

    Rp299.900

    JTC Hose Pinch-Off Tool
    atribut:
    • Range to Use (mm): 5~22
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. JTC Vacuum Pump
    Mulai

    Rp9.299.900

    JTC Vacuum Pump
    atribut:
    • Frequency (Hz): 50-60
    • Power Supply (V): 220
  9. PROTO Auto Pinch Off Plier
    Mulai

    Rp939.900

    PROTO Auto Pinch Off Plier
    Deskripsi:
    Pinch off pliers from Proto featuring a patented clamping mechanism that provides positive clamping without springs or adjustments. Ideal for pinching off flexible fuel lines, brake lines, and vacuum hoses in cars, motorcycles, and all types of engines. Heat-treated steel construction with swivel-mounted adjustable clamps, and cushioned hand grips. Tested to 50,000 cycles without failure.
    atribut:
    • Plier Type: Pinch Off Pliers
    • Grip Style: Standard Cushion
    • Handle Color: Red
    • Plier Material: Steel
    • Features: Air Cushion Grip, Swivel Mounted Clamps Adjust to Provide Parellel Clamping
    • For use with: Brake Lines, Fuel Lines, Motorcycles, Vacuum Hoses
    • Handle Style: Air Cushion Grip
    • Nose Shape: Flat
  10. KYOTO TOOL (KTC) Pinch Off Pliers
    Mulai

    Rp629.900

    KYOTO TOOL (KTC) Pinch Off Pliers
    Deskripsi:
    For closing work vehicle hoses.
  11. PROTO Hose Clamp Plier Set
    Mulai

    Rp3.199.900

    PROTO Hose Clamp Plier Set
    Deskripsi:
    - Complete unique locking coolant system pliers set is ideal for one-person replacement of radiators, cooling lines, etc.- Locking waffle-nose hose clamp pliers to access/open hard to reach flat band hose clamps (7" and 9").- Locking hose pinch-off pliers to pinch and lock closed vent/radiator/vacuum/fuel hoses/lines (7" and 9").- Packaged in sturdy nylon roll pouch.
    atribut:
    • Overall Length (inch): 12 19/64
    • Finish: Metal
    • Case Type: Nylon roll pouch
    • Height (inch): 6 1/4
  12. FATOOLS Sealing Pliers
    Mulai

    Rp679.900

    FATOOLS Sealing Pliers
    atribut:
    • Size (inch): 10
  13. TRUSCO Vice Rotary Base
    Mulai

    Rp3.699.900

    TRUSCO Vice Rotary Base
    Deskripsi:
    40
    atribut:
    • Material: Body:Gray Cast Iron Shaft:Steel Handle:Steel Base:Steel
    • Total Length (mm): 238
    • Width (mm): 144
    • Height (mm): 143
    • Jaw Width (mm): 102
    • Opening (mm): 70
    • Jaw Depth (mm): 59
    • Clamping Force (kN): 15
    • Mounting Dimensions (mm) E: 95
    • Mounting Dimensions (mm) F: 95
    • Mounting Dimensions (mm) G: 95
    • Mounting Dimensions (mm) H: 114
  14. HASSTON PROHEX Seal Pliers (Tang Segel)
    Mulai

    Rp249.900

    HASSTON PROHEX Seal Pliers (Tang Segel)
    atribut:
    • Size (mm): Ø 10-11
Daftar Harga pinch off plier Terbaru October 2026
TRUSCO Pinch Off PlierRp629.900
LOBSTER(LOBTEX) Locking Pliers (Tang Buaya)Rp529.900
TEKIRO Locking Pliers (Tang Buaya)Rp119.900
FACOM Locking Pliers (Tang Buaya)Rp639.900
HASSTON SUPER Tang Segel StainlessRp159.900
TRUSCO Pinch Off PlierRp839.900
Wipro Tang SegelRp189.900
Dell Battery for LaptopRp2.799.900
JTC Hose Pinch-Off ToolRp299.900
Sato VAC Option for Direct Connection Oil Rotary Vacuum Pump (Lambda) (Pompa Vakum)Rp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)